Beli servo motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kondo Kagaku Servo Motor
    Mulai

    Rp2.399.900

    Kondo Kagaku Servo Motor
    atribut:
    • Max Operating Angle (°): 270
  2. Orientalmotor Servo Motor
    Mulai

    Rp11.999.900

    Orientalmotor Servo Motor
    Deskripsi:
    These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CE
    atribut:
    • Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
    • Product Line: Oriental Motor®
    • Rated Output Power (W): 400 (1/2HP)
    • Thermal Class: 130 (B)
  3. Delta AC/DC Servo Motor
    Mulai

    Rp9.999.900

    Delta AC/DC Servo Motor
    Deskripsi:
    The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.
    atribut:
    • Phase: 1/3 PH
    • Voltage (V AC): 220
  4. Tungaloy Drilling Solid Tool GunDrill SLJ
    Mulai

    Rp3.099.900

    Tungaloy Drilling Solid Tool GunDrill SLJ
    Deskripsi:
    Brazed Gundrills
    atribut:
    • Grade: G2F
  5. Mitsubishi Electric AC/DC Servo Motor
    Mulai

    Rp18.999.900

    Mitsubishi Electric AC/DC Servo Motor
    Deskripsi:
    AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambient
    atribut:
    • Degree of Protection: IP65
    • Operating Ambient Temperature (°C): 0 to +40
    • Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
    • Storage Ambient Temperature (°C): -15 to +70
    • Supply Voltage (VAC): 200 (class)
  6. Panasonic Servo motor
    Mulai

    Rp9.599.900

    Panasonic Servo motor
    Deskripsi:
    High inertia, Lead wire typeFamily name : MINAS A6MHMF Series
    atribut:
    • Type: High inertia
    • Protection Class: IP65
    • Voltage (V): 200
    • Continuous Stall Torque (N ⋅ m): 2.86
    • Flange Sq. Dimension (mm): 80
    • Max. Current (A (o-p)): 18.8
    • Maximum Rated Rotation Speed (rpm): 6000
    • Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
    • Momentary Max. Peak Torque (N ⋅ m): 8.36
    • Motor lead-out configuration: Lead Wire
    • Output Rating (W): 750
    • Power Supply Capacity (kVA): 1.8
    • Rated Current (A (rms)): 3.8
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N ⋅ m): 2.39
  7. OMRON Servo Motor
    Mulai

    Rp18.999.900

  8. Panasonic Servo Motor
    Mulai

    Rp6.699.900

    Panasonic Servo Motor
    atribut:
    • Protection Class: IP65
    • Power Supply Capacity (kVA): 0.9
    • Voltage Specifications (V): 200
    • Rated Current (A (rms)): 2.6
    • Flange Sq. Dimension (mm): 60
    • Holding Brake: Without
    • Output Rating (W): 400
    • Rated Rotation Speed (rpm): 3000
    • Shaft: Key-way, center tap
  9. Kinco Servo Motor SMC Series
    Mulai

    Rp5.199.900

    Kinco Servo Motor SMC Series
    atribut:
    • Speed (rpm): 3000
  10. SMC AC Servo Motor Driver Pulse Input Type LECSA Series
    Mulai

    Rp15.999.900

    SMC AC Servo Motor Driver Pulse Input Type LECSA Series
    atribut:
    • Controller Type: (A) Pulse input type (for incremental encoder)
    • Power Supply Voltage (V) : (2)AC200 - 230(50/60Hz)
  11. Delta Motion Servo Drive
    Mulai

    Rp17.999.900

    Delta Motion Servo Drive
    Deskripsi:
    To meet the demanding requirements of motion control applications in industrial automation and satisfy the needs of high-precision positioning control requested by machine designers and system integrators, Delta launched the high-performance motion control ASDA-A2 series servo motors and servo drives in 2009.
    atribut:
    • Continuous Output Current (Arms): 11.9
    • Instant Max Output Current (Arms): 33.32
    • Phase: 1/3 PH
    • Rated Output Power (kW): 3
    • Type: RS-485, Full-Closed Control, CANopen, Analog Voltage Control, Pulse Input Port, PR Parameters, E-CAM
    • Voltage (V AC): 400
  12. Mitsubishi Electric MELSERVO-J5 series servo motor HK-RT series
    Mulai

    Rp22.999.900

    Mitsubishi Electric MELSERVO-J5 series servo motor HK-RT series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Rotation Speed (rpm): 3000
  13. PROLiNK AVR Servo Motor Controlled
    Mulai

    Rp4.799.900

    PROLiNK AVR Servo Motor Controlled
    Deskripsi:
    PROLiNK PVS stabilisator tegangan seri terdiri dari pengatur tegangan, rangkaian kontrol pengambilan sampel dan motor servo untuk memberikan output yang lebih stabil untuk beban yang terhubung. PROLiNK memiliki penstabil tegangan seri yang kecil, waktu respons yang lebih cepat, dan daya tahan yang lebih tinggi untuk berbagai jenis aplikasi.UPS type towerREAL PANEL1. AC Input terminal2. Groundig terminal3. AC Output terminal4. Cooling Fan
    atribut:
    • Input Voltage (V): 220 AC or 230 AC single phase
    • Input Voltage Range (V): 110-250AC or 130-270AC
    • Input Frequency (Hz): 50/60
    • Delay Time (s): 3
    • Full Protection: Over-voltage, Under-voltage, Over-temp, Over-current protection
    • Humidity (%): 0-90 RH (non-condensing)
    • Insulation Resistance (MΩ): >5
    • Operating Temperature (°C): -10 to 40
    • Output Frequency (Hz): 50/60
    • Output voltage (V): 220AC or 230AC single phase ±1-3%
    • Overall Efficiency (%): >90
    • Response Time (s): <1 (against 10% input voltage variation)
  14. OMRON AC Servomotor Cylinder Type
    Mulai

    Rp4.699.900

    OMRON AC Servomotor Cylinder Type
    atribut:
    • Momentary Maximum Rotation Speed (rpm): 5000
    • Momentary Maximum Torque (N m): 1.91
    • Rated Current (A (rms)): 1.6
    • Allowable Radial Load (N): 245
    • Allowable Thrust Load (N): 98
    • Applicable Drivers: (R88D-) KP02H
    • Applicable Load Inertia: 30 times the rotor inertia max.
    • Electrical Time Constant (ms): 2.6
    • Mechanical Time Constant With Brake (ms): 0.84
    • Mechanical Time Constant Without Brake (ms): 0.71
    • Momentary Maximum Current (A (rms)): 6.9
    • Output Rating (W): 200
    • Power Rate with Brake (kW/s): 25.8
    • Power Rate without Brake (kW/s): 30.3
    • Radiator Plate Dimensions (Material): 130x120x12 (AI)
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N m): 0.64
    • Rotor Inertia With Brake (kgxm²): 0.16x10¯⁴
    • Rotor Inertia Without Brake (kgxm²): 0.14x10¯⁴
    • Torque Constant (N m/A): 0.29±10%
  15. OMRON Servo Drive
    Mulai

    Rp15.999.900

    OMRON Servo Drive
    atribut:
    • Type: 1S servo system servo driver, communication type
    • Voltage (V): 200
    • Power Supply: Alternating current
    • types: servo driver
    • Communication Method: EtherCAT communication type
  16. Taffware Charger Battery Cell Charger 18650 Dual Battery Slot (Casan Baterai)
    Mulai

    Rp29.900

    Taffware Charger Battery Cell Charger 18650 Dual Battery Slot (Casan Baterai)
    Deskripsi:
    Charger baterai ini dapat Anda gunakan untuk mengisi baterai 18650. Memiliki 2 buah slot baterai sehingga dapat Anda gunakan sekaligus. Terbuat dari bahan material berkualitas sehingga cocok untuk penggunaan jangka panjang
    atribut:
    • Dimensions (cm): 10.5x6x4
    • Cable Length (cm): Sekitar 50
    • Output (V/A): 4.2, 1 x 2
    • Number of Battery Slots: 2
    • Battery Type: 18650
    • Input (V/Hz/mA): AC 100 - 240, 50/60, 500 (Maksimal)
    • Material: Plastik
Daftar Harga servo motor Terbaru October 2026
Mitsubishi Electric Servo MotorRp7.199.900
Kondo Kagaku Servo MotorRp2.399.900
Orientalmotor Servo MotorRp11.999.900
Delta AC/DC Servo MotorRp9.999.900
Tungaloy Drilling Solid Tool GunDrill SLJRp3.099.900
Mitsubishi Electric AC/DC Servo MotorRp18.999.900
Panasonic Servo motorRp9.599.900
OMRON Servo MotorRp18.999.900
Panasonic Servo MotorRp6.699.900
OMRON AC Servo Motor/DriverRp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)